Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mirka Vacuum, Grip Disc, 6", 6H, P60, PK50 23-624-060

Vacuum, Grip Disc, 6", 6H, P60, PK50 (Discontinued)

  • Mfr # 23-624-060
  • Zoro # G1690217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23-624-060
Zoro #
G1690217
UPC #
842028005182
Country of Origin
Finland

Dimensions

Disc Diameter
6"

Details

Vacuum Hole Design
6 Hole
Grade
'C' Weight Paper Backing
Abrasive Material
Aluminum Oxide
Grit
P60
Abrasive Type
Semi Open Coat
Series
Gold
Item
Vacuum,Grip Disc,6",6H,P60,PK50

Description

Vacuum,Grip Disc,6 In.,6H,P60,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.