Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mirka Wet Sanding Sheet, 5.5x9", SC 2500, PK50 21-118-P2500

Wet Sanding Sheet, 5.5x9", SC 2500, PK50 (Discontinued)

  • Mfr # 21-118-P2500
  • Zoro # G1687213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-118-P2500
Zoro #
G1687213
UPC #
842028052957
Country of Origin
Finland

Dimensions

Width
5-1/2"
Length
11"

Details

Item
Waterproof Finishing Sheet
Grit
2500
Backing Material
Paper
Series
21 Series
Backing Weight
B
Color
Black
Abrasive Material
Silicon Carbide

Description

Wet Sanding Sheet,5.5x9 In.,SC 2500,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.