Wet Sanding Sheet, 9"X11", AO, 150, PK25
Mfr # 21-104-P150
Zoro # G1687003
product price: $25.39
/pk 25, $1.02/eaKey Features
Backing Material
Latex Paper
Width
9"
Length
11"
Series
21 Series
Backing Weight
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21-104-P150
Zoro #
G1687003
UPC #
842028001511
Country of Origin
Finland
Dimensions
Width
9"
Length
11"
Details
Item
Waterproof Finishing Sheet
Grit
150
Backing Material
Latex Paper
Series
21 Series
Backing Weight
B
Color
Black
Abrasive Material
Aluminum Oxide
Description
Wet Sanding Sheet,9 In.X11 In.,AO,150,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.