Zoro Homepage

Wet Sanding Sheet, 9"X11", AO, 320, PK50

  • Mfr # 21-104-P320

  • Zoro # G1687058


product price: $48.89
/pk 50, $0.98/ea

Key Features

Backing Material
Latex Paper
Width
9"
Length
11"
Series
21 Series
Backing Weight
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-104-P320
Zoro #
G1687058
UPC #
842028001573
Country of Origin
Finland

Dimensions

Width
9"
Length
11"

Details

Item
Waterproof Finishing Sheet
Grit
320
Backing Material
Latex Paper
Series
21 Series
Backing Weight
B
Color
Black
Abrasive Material
Aluminum Oxide

Description

Wet Sanding Sheet,9 In.X11 In.,AO,320,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.