Zoro Homepage

Wet Sanding Sheet, 9"X11", AO, 80, PK25

  • Mfr # 21-104-P80

  • Zoro # G1687268


product price: $26.19
/pk 25, $1.05/ea

Key Features

Backing Material
Latex Paper
Width
9"
Length
11"
Series
21 Series
Backing Weight
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-104-P80
Zoro #
G1687268
UPC #
842028001627
Country of Origin
Finland

Dimensions

Width
9"
Length
11"

Details

Item
Waterproof Finishing Sheet
Grit
80
Backing Material
Latex Paper
Series
21 Series
Backing Weight
C
Color
Black
Abrasive Material
Aluminum Oxide

Description

Wet Sanding Sheet,9 In.X11 In.,AO,80,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.