Wet Sanding Sheet, 9"X11", SC, 1500 PK50
Mfr # 21-104-P1500
Zoro # G1687128
product price: $52.99
/pk 50, $1.06/eaKey Features
Backing Material
Latex Paper
Width
9"
Length
11"
Series
21 Series
Backing Weight
B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21-104-P1500
Zoro #
G1687128
UPC #
842028001528
Country of Origin
Finland
Dimensions
Width
9"
Length
11"
Details
Item
Waterproof Finishing Sheet
Grit
1500
Backing Material
Latex Paper
Series
21 Series
Backing Weight
B
Abrasive Material
Silicon Carbide
Color
Black
Description
Wet Sanding Sheet,9 In.X11 In.,SC,1500 PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.