Zoro Homepage

Contemporary Seam Plates, 3 in L, 1 1/2 in W, 1/4 in H, Cherry Walnut

  • Mfr # 53512

  • Zoro # G3107435


product price: $12.99
/pk 2, $6.50/ea

Key Features

Height
1/4 in
Width
1 1/2 in
Depth
1/4 in
Color
Cherry Walnut
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53512
Zoro #
G3107435
UPC #
674016535124
Country of Origin
China

Dimensions

Height
1/4 in
Width
1 1/2 in
Depth
1/4 in
Length
3 in
Overall Height
1 1/2 in
Overall Depth
1/4 in
Overall Width
3 in

Details

Finish
Cherry Walnut
Color
Cherry Walnut
Material
Plastic
Item
Contemporary Seam Plates
Corner Shape
Square
Product Type
Seam Plates

Description

Contemporary Seam Plates, Color Cherry Walnut, Corner Shape Square, Finish Cherry Walnut, Material Plastic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 3 in, Product Type Seam Plates, ADA Compliant Not Applicable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.