Contemporary Seam Plates, 3 in L, 1 1/2 in W, 1/4 in H, Royal Oak
Mfr # 63512
Zoro # G3107417
product price: $12.99
/pk 2, $6.50/eaKey Features
Height
1/4 in
Width
1 1/2 in
Depth
1/4 in
Color
Royal Oak
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63512
Zoro #
G3107417
UPC #
674016635121
Country of Origin
China
Dimensions
Height
1/4 in
Width
1 1/2 in
Depth
1/4 in
Length
3 in
Overall Width
3 in
Overall Depth
1/4 in
Overall Height
1 1/2 in
Details
Finish
Royal Oak
Color
Royal Oak
Material
Plastic
Item
Contemporary Seam Plates
Corner Shape
Square
Product Type
Seam Plates
Description
Contemporary Seam Plates, Color Royal Oak, Corner Shape Square, Finish Royal Oak, Material Plastic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 3 in, Product Type Seam Plates, ADA Compliant Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.