Strips, 36 in L, 1 1/2 in W, 1/8 in H, Mirror
Mfr # 15236
Zoro # G3108887
product price: $22.79
/pk 2, $11.40/eaKey Features
Height
1/8 in
Width
1 1/2 in
Depth
1 1/2 in
Color
Clear
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
15236
Zoro #
G3108887
UPC #
674016152369
Country of Origin
United States
Dimensions
Height
1/8 in
Width
1 1/2 in
Depth
1 1/2 in
Length
36 in
Overall Height
1 1/2 in
Overall Width
36 in
Overall Depth
1/8 in
Details
Finish
Mirror
Color
Clear
Material
Acrylic
Item
Strips
Corner Shape
Square
Product Type
Framing Strip
Description
Strips, Color Clear, Corner Shape Square, Finish Mirror, Material Acrylic, Overall Depth 1/8 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 36 in, Product Type Framing Strip, ADA Compliant Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.