Mirror Installation Kit, 60 in L, 1 1/2 in W, 1/8 in H, White Acrylic
Mfr # 74111
Zoro # G3108659
product price: $59.19
/eaKey Features
Height
1/8 in
Width
1 1/2 in
Depth
1 1/2 in
Color
White
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74111
Zoro #
G3108659
UPC #
674016741112
Country of Origin
United States
Dimensions
Height
1/8 in
Width
1 1/2 in
Depth
1 1/2 in
Length
60 in
Overall Width
60 in
Overall Height
1 1/2 in
Overall Depth
1/8 in
Details
Finish
White Acrylic
Color
White
Material
Acrylic
Item
Mirror Installation Kit
Corner Shape
Square
Product Type
Mirror Installation Kit
Description
Mirror Installation Kit, Color White, Corner Shape Square, Finish White Acrylic, Material Acrylic, Overall Depth 1/8 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 60 in, Product Type Mirror Installation Kit, ADA Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.