Zoro Homepage

Seam Plates, 3 in L, 1 1/2 in W, 1/8 in H, White Acrylic

  • Mfr # 42502

  • Zoro # G3108607


product price: $9.19
/pk 2, $4.60/ea

Key Features

Height
1/8 in
Width
1 1/2 in
Depth
1 1/2 in
Color
White
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42502
Zoro #
G3108607
UPC #
674016425029
Country of Origin
United States

Dimensions

Height
1/8 in
Width
1 1/2 in
Depth
1 1/2 in
Length
3 in
Overall Width
3 in
Overall Depth
1/8 in
Overall Height
1 1/2 in

Details

Finish
White Acrylic
Color
White
Material
Acrylic
Item
Seam Plates
Corner Shape
Square
Product Type
Seam Plates

Description

Seam Plates, Color White, Corner Shape Square, Finish White Acrylic, Material Acrylic, Overall Depth 1/8 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 3 in, Product Type Seam Plates, ADA Compliant Not Applicable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.