Strips, 36 in L, 1 1/2 in W, 1/8 in H, White Acrylic
Mfr # 16236
Zoro # G3108625
product price: $19.39
/pk 2, $9.70/eaKey Features
Height
1/8 in
Width
1 1/2 in
Depth
1 1/2 in
Color
White
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16236
Zoro #
G3108625
UPC #
674016162368
Country of Origin
United States
Dimensions
Height
1/8 in
Width
1 1/2 in
Depth
1 1/2 in
Length
36 in
Overall Height
1 1/2 in
Overall Width
36 in
Overall Depth
1/8 in
Details
Finish
White Acrylic
Color
White
Material
Acrylic
Item
Strips
Corner Shape
Square
Product Type
Framing Strip
Description
Strips, Color White, Corner Shape Square, Finish White Acrylic, Material Acrylic, Overall Depth 1/8 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 36 in, Product Type Framing Strip, ADA Compliant Not Applicable, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.