Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mirror Installation Kit, 60 in L, 2 in W, 1/8 in H, Mirror

  • Mfr # 24111

  • Zoro # G7469799


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Height
1/8 in
Finish
Mirror
Width
2 in
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24111
Zoro #
G7469799
UPC #
674016241117
Country of Origin
United States

Dimensions

Height
1/8 in
Width
2 in
Length
60 in
Overall Width
60 in
Overall Depth
1/8 in
Overall Height
2 in

Details

Finish
Mirror
Color
Clear
Material
Acrylic
Item
Mirror Installation Kit
Corner Shape
Square
Product Type
Mirror Installation Kit

Description

Mirror Installation Kit, Color Clear, Corner Shape Square, Finish Mirror, Material Acrylic, Overall Depth 1/8 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 60 in, Product Type Mirror Installation Kit, ADA Compliant Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.