Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strips, 48 in L, 2 in W, 1/8 in H, Mirror

  • Mfr # 20248

  • Zoro # G7469747


product price: $30.29
/pk 2, $15.15/ea

Key Features

Height
1/8 in
Finish
Mirror
Width
2 in
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20248
Zoro #
G7469747
UPC #
674016202484
Country of Origin
United States

Dimensions

Height
1/8 in
Width
2 in
Length
48 in
Overall Height
2 in
Overall Width
48 in
Overall Depth
1/8 in

Details

Finish
Mirror
Color
Clear
Material
Acrylic
Item
Strips
Corner Shape
Square
Product Type
Framing Strip

Description

Strips, Color Clear, Corner Shape Square, Finish Mirror, Material Acrylic, Overall Depth 1/8 in, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 48 in, Product Type Framing Strip, ADA Compliant Not Applicable, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.