Corner Plates, 3 1/2 in L, 3 1/2 in W, 1/4 in H, Dove White
Mfr # 88504
Zoro # G3108747
product price: $14.39
/pk 4, $3.60/eaKey Features
Height
1/4 in
Width
3 1/2 in
Depth
1 1/2 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
88504
Zoro #
G3108747
UPC #
674016885045
Country of Origin
China
Dimensions
Height
1/4 in
Width
3 1/2 in
Depth
1 1/2 in
Length
3 1/2 in
Overall Width
3 1/2 in
Overall Height
1 1/2 in
Overall Depth
1/4 in
Details
Finish
Dove White
Color
White
Material
Plastic
Item
Corner Plates
Corner Shape
Square
Product Type
Corner Plates
Description
Corner Plates, Color White, Corner Shape Square, Finish Dove White, Material Plastic, Overall Depth 1/4 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 3 1/2 in, Product Type Corner Plates, ADA Compliant Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.