Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Plates, 4 in L, 4 in W, 1/8 in H, Mirror

  • Mfr # 32204

  • Zoro # G7469841


product price: $27.65
/pk 4, $6.91/ea

Key Features

Height
1/8 in
Finish
Mirror
Width
4 in
Color
Clear
Material
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32204
Zoro #
G7469841
UPC #
674016322045
Country of Origin
United States

Dimensions

Height
1/8 in
Width
4 in
Length
4 in
Overall Depth
1/8 in
Overall Height
4 in
Overall Width
4 in

Details

Finish
Mirror
Color
Clear
Material
Acrylic
Item
Corner Plates
Corner Shape
Square
Product Type
Seam Plates

Description

Corner Plates, Color Clear, Corner Shape Square, Finish Mirror, Material Acrylic, Overall Depth 1/8 in, Overall Diameter Not Applicable, Overall Height 4 in, Overall Width 4 in, Product Type Seam Plates, ADA Compliant Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.