Mirror Installation Kit, 60 in L, 1 1/2 in W, 1/8 in H, Mirror
Mfr # 14111
Zoro # G3108686
product price: $65.29
/eaKey Features
Height
1/8 in
Width
1 1/2 in
Depth
1 1/2 in
Color
Clear
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14111
Zoro #
G3108686
UPC #
674016141110
Country of Origin
United States
Dimensions
Height
1/8 in
Width
1 1/2 in
Depth
1 1/2 in
Length
60 in
Overall Depth
1/8 in
Overall Height
1 1/2 in
Overall Width
60 in
Details
Finish
Mirror
Color
Clear
Material
Acrylic
Item
Mirror Installation Kit
Corner Shape
Square
Product Type
Mirror Installation Kit
Description
Mirror Installation Kit, Color Clear, Corner Shape Square, Finish Mirror, Material Acrylic, Overall Depth 1/8 in, Overall Diameter Not Applicable, Overall Height 1 1/2 in, Overall Width 60 in, Product Type Mirror Installation Kit, ADA Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.