Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mirro Mirro MIR-E7961494M 11 in. Square Flat Griddle MIR-E7961494M

Mirro MIR-E7961494M 11 in. Square Flat Griddle (Discontinued)

  • Mfr # MIR-E7961494M
  • Zoro # G503990508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIR-E7961494M
Zoro #
G503990508
UPC #
72009141336
Country of Origin
China

Description

The Mirro 11" Nonstick Square Flat Griddle in red is ideal for warming tortillas, making crepes, toasting sandwiches, cooking quesadillas, and all your favorite breakfast foods such as pancakes and eggs.The nonstick surface allows you to use less oil and makes clean-up a breeze! The best part is that you can cook healthy with a minimum about of oil or butter and still make tasty meals.They are a perfect addition to any Kitchen. There are a variety of different sizes to select from. They will become a favorite especially when cooking for a large crowd. They can be used on both Gas and Electric Stoves, so you do not have to limit yourself from using it. The nonstick surface allows you to use less oil and makes clean-up a breeze! Feel free to use the griddle as a serving piece after cooking. Next time you have a meal that calls for tortillas, make sure to make and heat them up with your Mirro Griddle.

Features
  • Square Flat Griddle
  • Made from high quality material
Specifications
  • Size: 11"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.