Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mirro Polished Aluminum Pressure Cooker 16 qt

  • Mfr # 92116

  • Zoro # G900016498


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Capacity
4 gal
Material
Aluminum
Application
Cooking
Features
Control Valve, Rust Proof, Self Locking Handle; Dishwasher Safe
Color
Silver, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92116
Zoro #
G900016498
UPC #
072009000909
Country of Origin
China

Details

Item
Pressure Cooker
Capacity
4 gal
Material
Aluminum
Application
Cooking
Features
Control Valve, Rust Proof, Self Locking Handle; Dishwasher Safe
Color
Silver, Black

Description

In a hurry to prepare dinner. You can cut cooking time of your favorite foods by as much as 70 percent, retain healthy nutrients that are lost in conventional cooking and make mouth watering meals with a Mirro Pressure Cooker. There are three separate saf


  • • 16 quart Pressure Cooker
  • • Quick even heating
  • • Polished heavy gauge aluminum construction
  • • Cuts cooking time up to two-thirds
  • • Pressure monitoring device built into handle
  • • Rust proof and dishwasher safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.