Dual Handle Bathroom Faucet, 6" to 12" Mount, Oil Rubbed Bronze 3 Hole (Discontinued)
- Mfr # MNO721ORB
- Zoro # G5382196
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNO721ORB
Zoro #
G5382196
UPC #
781889300848
Country of Origin
United States
Details
Faucet Operation
Dual Handle
Mounting Hole Center to Center
6" to 12"
Number of Holes
3
Mounting Type
Deck
ADA Compliant
Yes
Handle Type
Lever
Flow Rate
1.2 gpm
Number of Handles
2
Flow Outlet Type
Aerator
Finish
Oil Rubbed Bronze
Residential / Commercial
Residential
Item
Bathroom Faucet
Material
Solid Brass
Description
Santi-B Widespread Bathroom Faucet Oil R
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.