Manual 6" to 12" Mount, 3 Hole Bathroom Faucet, Polished chrome (Discontinued)
- Mfr # MNO801CP
- Zoro # G5381925
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNO801CP
Zoro #
G5381925
UPC #
781889300893
Country of Origin
United States
Details
Faucet Operation
Manual
Mounting Hole Center to Center
6" to 12"
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Finish
Polished chrome
Flow Rate
1.2 gpm
Number of Handles
2
Flow Outlet Type
Aerator
Item
Bathroom Faucet
Residential / Commercial
Residential
Material
Solid Brass
Description
Elysa-B Widespread Bathroom Faucet Polis
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.