This item is Discontinued.

Miseno MNOSB100BN 28 in. Slide Bar with Adjustable Handshower Mount; Brushed Nickel MNOSB100BN

This item is Discontinued.

Miseno

MNOSB100BN 28 in. Slide Bar with Adjustable Handshower Mount; Brushed Nickel (Discontinued)

Mfr # MNOSB100BN
Zoro # G603992136
UPC # 781889358818
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MNOSB100BN
Zoro #
G603992136
UPC #
781889358818
Country of Origin
China

Description

Our bathroom products combine smooth and curvy designs that blend with the surroundings, thus accentuating the whole look of your bathroom. Get yourself some bathroom accessories and give your bathroom the look it deserves.

Features
  • Constructed of brass for long lasting durability
  • Coordinates with products from the Bella, Elysa and Mia lines
Specifications
  • Finish: Brushed Nickel
  • Depth: 2.75 in.
  • Height: 28 in.
  • Width: 4.562 in.
  • Material: Brass
  • Installation Type: Wall Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.