Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Smooth Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Brushed Stainless (Discontinued)

  • Mfr # ML085-B
  • Zoro # G5382099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML085-B
Zoro #
G5382099
UPC #
817994026011
Country of Origin
United States

Details

Faucet Operation
Smooth Single Handle
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Vessel, Single Hole
ADA Compliant
Yes
Finish
Brushed Stainless
Handle Type
Lever
Flow Rate
1.2 gpm
Number of Handles
1
Flow Outlet Type
Aerator
Item
Bathroom Faucet
Material
Soild Stainless Steeel

Description

Puresteel 1Hdl Vessel Faucet Includes M

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.