Zoro Homepage

Rain Shower Arm And Flange Polished Chro

  • Mfr # MNOSA216CP

  • Zoro # G7197764


product price: $36.25
/ea

Key Features

Features
Covered Under Miseno's Limited Lifetime Warranty
Height
4-3/16"
Width
2-3/8"
Depth
16-5/16"
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNOSA216CP
Zoro #
G7197764
UPC #
781889314814
Country of Origin
United States

Dimensions

Height
4-3/16"
Width
2-3/8"
Depth
16-5/16"

Details

Item
Rain Shower Arm And Flange
Features
Covered Under Miseno's Limited Lifetime Warranty
Finish
Polished Chrome
Connection
1/2" NPT
Standards
ANSI:A112.18.1, cUPC/IAPMO
Material
Brass

Description

Rain Shower Arm And Flange Polished Chro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.