Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Oil Rubbed Bronze (Discontinued)
- Mfr # MNO521ORB
- Zoro # G5382275
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNO521ORB
Zoro #
G5382275
UPC #
781889310748
Country of Origin
United States
Details
Faucet Operation
Single Handle
Material
Solid Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Oil Rubbed Bronze
Flow Rate
1.2 gpm
Number of Handles
1
Flow Outlet Type
Aerator
Item
Bathroom Faucet
Residential / Commercial
Residential
Description
Santi-V Single Hole Bathroom Faucet Oil
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.