Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Discontinued)
- Mfr # MNO521CP
- Zoro # G5382135
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNO521CP
Zoro #
G5382135
UPC #
781889310755
Country of Origin
United States
Details
Faucet Operation
Single Handle
Material
Solid Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Polished chrome
Flow Rate
1.2 gpm
Number of Handles
1
Flow Outlet Type
Aerator
Item
Bathroom Faucet
Residential / Commercial
Residential
Description
Santi-V Single Hole Bathroom Faucet Poli
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.