Single Handle, Single Hole Only Mount, 1 Hole Faucet (Discontinued)
- Mfr # MNO381ACP
- Zoro # G5381959
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNO381ACP
Zoro #
G5381959
UPC #
781889317273
Country of Origin
United States
Details
Number of Holes
1
Mounting Hole Center to Center
Single Hole Only
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Single Handle
ADA Compliant
Yes
Flow Rate
1.80 gpm
Handle Type
Lever Handle
Mounting Type
Single Hole Mount
Item
Faucet
Description
Donya PulD Multi-Flow Spray Kitc Faucet
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.