Standard Shower Arm And Flange Polished
Mfr # MNOSA225CP
Zoro # G7198780
product price: $13.99
/eaKey Features
Material
Brass
Standards
ANSI:A112.18.1, cUPC/IAPMO
Connection
1/2" NPT
Width
2-1/2"
Height
3-3/16"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNOSA225CP
Zoro #
G7198780
UPC #
781889314616
Country of Origin
United States
Dimensions
Width
2-1/2"
Height
3-3/16"
Depth
5-11/16"
Details
Material
Brass
Finish
Polished Chrome
Standards
ANSI:A112.18.1, cUPC/IAPMO
Item
Standard Shower Arm
Connection
1/2" NPT
Features
Covered Under Miseno's Limited Lifetime Warranty
Description
Standard Shower Arm And Flange Polished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.