Zoro Homepage

42 mm Aluminium CNC Fill Neck

  • Mfr # MMFN-L

  • Zoro # G416103675


original price: $39.25
9% off
new price: $35.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMFN-L
Zoro #
G416103675
UPC #
748354803853
Country of Origin
China

Description

If you manufacture your own aluminum radiator the Mishimoto Aluminum Coolant Fill Neck is a must-have. The Mishimoto Aluminum Coolant Fill Necks are CNC machined and ready to be welded for use. These Aluminum Fill Necks are compatible with our Mishimoto Radiator Caps. The large Mishimoto CNC machined Aluminum Fill Neck is 42mm and includes a screw-in nipple for overflow. Features -CNC machined aluminum universal large fill neck -Ready to be welded forapplication -Aluminum fill neck fits with Mishimoto Radiator Cap -Includes screw-in nipple for overflow Specifications - Size: 42 mm - Material: Aluminium - Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.