Zoro Homepage

Aluminium Oil Catch Can, Wrinkle Red - Large

  • Mfr # MMOCC-LAWRD

  • Zoro # G015782080


original price: $165.99
7% off
new price: $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMOCC-LAWRD
Zoro #
G015782080
UPC #
748354014983
Country of Origin
China

Description

Features -Separates oil particles from PCV/CCV air -Defends intercooler intake system and essential components from oil blow-by -Made from lightweight aluminum -Compact design makes for easy engine bay placement -Checking fluid levels made easy with built in sight tube -Complete with mounting bracket hose all necessary clamps fittings and mounting hardware Specifications - Color: Wrinkle Red - Size: Large - Material: Aluminium - Diameter: 3.5in88.9 mm - Height: 6.3in160.02 mm - Capacity: 900 cc - Overall Height: 7in - Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.