Aluminium Radiator for 9914 Chevrolet Silverado 1500 V8

  • Mfr # MMRAD-GMT-99

  • Zoro # G816338639


product price:  $890.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMRAD-GMT-99
Zoro #
G816338639
UPC #
-
Country of Origin
China

Description

The Mishimoto 1999 2014 Chevrolet Silverado 1500 V8 performance aluminum radiator is the ideal upgrade for the stock Silverado radiator This direct fit radiator is designed and specifically engineered to maximize the cooling efficiency of your 1999 2014 Silverado whether it your daily driver or your everyday work truck Thanks to a 92% thicker core the Mishimoto 1999 2014 Silverado 1500 V8 radiator boasts a 72% increase in coolant capacity over the stock radiator Surface area is also increased by 69% over stock to make the most use of the air flowing through your Silverado grille With that significant of a size increase you would expect an equally significant performance increase; and the Mishimoto 1999 2014 Silverado 1500 V8 performance radiator delivers Under real world conditions this radiator reduced outlet temperatures by 46°F over the stock radiator In the same testing the Mishimoto radiator reduced transmission fluid temperatures by 25°F Lower engine coolant and transmission fluid temps mean that your engine and transmission last longer and perform better Features Direct fit for 19992014 Chevrolet Silverado GMC Sierra 1500 V8 Fits with Mishimoto Chevrolet Silverado 1500 V8 Silicone Radiator Hoses Includes both transmission and oil cooler ports with pre installed fittings 72% increase in coolant capacity over stock 69% increase in surface area over stock 92% thicker than stock radiator 46°F reduction in coolant outlet temperatures over stock Road proven 25°F reduction in transmission fluid temperatures Includes Mishimoto Magnetic Drain Plug to capture any metallic debris fragments in your cooling system Specifications Material Aluminium Weight 27 75 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.