Zoro Homepage

DODGE 5.9L/6.7L CUMMINS A

  • Mfr # MMRAD-RAM-03

  • Zoro # G410994682


product price: $1,042.99
/ea
Free Shipping & Returns

Key Features

Inlet Hose Location
Top Left
Inlet Size
1.97 in
Core Rows
Dual
With Radiator Cap
Yes
Core Length
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMRAD-RAM-03
Zoro #
G410994682
UPC #
748354810356
Country of Origin
China

Dimensions

Inlet Size
1.97 in
Core Length
27 in
Outlet Size
1.97 in
Overall Depth
5.63 in
Core Height
28.1 in
Overall Height
30-1/2 in
Overall Length
35-1/2 in
Core Depth
1.34 in

Details

Inlet Hose Location
Top Left
Core Rows
Dual
With Radiator Cap
Yes
Material
Aluminum
Flow Direction
Cross Flow
Includes
Mounting Hardware, Fittings
Color
Silver
Finish
Powder Coated
Outlet Hose Location
Bottom Right

Description

35-1/2 Inch Length x 30-1/2 Inch Height x 5.63 Inch Depth Overall Dimension, 27 Inch Length x 28.1 Inch Height x 1.34 Inch Depth Core Dimension, Dual Core Rows, Crossflow, Aluminum Core With TIG Welded End Tanks, 1.97 Inch Inlet X 1.97 Inch Outlet, Single, With Radiator Cap/ Magnetic Drain Plug/ Filler Neck

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.