Expedition Black Silicone Radiator Coolant Hose Kit for Ford F-150-250

  • Mfr # MMHOSE-LTN-2WDBK

  • Zoro # G015782226


product price:  $448.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMHOSE-LTN-2WDBK
Zoro #
G015782226
UPC #
748666003439
Country of Origin
China

Description

Mishimoto has released a silicone radiator hose kit for the 1997-2004 Ford F-150 w/ Oil Cooler! Mishimoto silicone hose kits are manufactured with four layers of high-grade silicone and heat resistant embedded fibres for superior reliability durability and performance. The Mishimoto Ford F-150 w/ Oil Cooler silicone hose kit provides increased pressure and heat tolerance which is ideal for a warm day at the strip or a long drive stuck in traffic. Pair this silicone hose kit with the Mishimoto Ford Lightning performance aluminium radiator for even greater cooling efficiency. Features -Expedition Black Silicone Radiator Coolant Hose Kit -Direct fit for 1997-2004 Ford F-150 w/ Oil Cooler -Max temperature of 330°F -Fits with the Mishimoto Ford Lightning Radiator -Made of high grade silicone and heat-resistant embedded fibres -Efficiently reduces heat -Increases pressure tolerance -OEM replacement fit Compatibility: -Ford F-150-250 Specifications - Color: Black - Weight: 7.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.