Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Oil Drain Plug, Black - M18 x 1.5 in.

  • Mfr # MMODP-1815B

  • Zoro # G015766172


original price: $39.29
9% off
new price: $35.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMODP-1815B
Zoro #
G015766172
UPC #
748354009705
Country of Origin
China

Description

Bearing damage is a serious concern for any high-performance or high-mileage engine. Mishimoto Magnetic Oil Drain Plugs remove metal fragments in engine oil thus extending and protecting the life of your engine. These oil drain plugs are constructed from billet 6061 aluminum with a powerful neodymium magnet. The magnet provides the strength to seize and collect bearing or other harmful metallic fragments in engine oil effectively removing them from circulation. This drain plug features a robust 24 mm hex head and precise durable threads for consistent use without fear of stripping. Mishimoto Magnetic Oil Drain Plugs include a dependable dowty seal for superior protection against leaks. Features -6061 aluminum construction -Constructed with a neodymium magnet -Reduces metal debris in your engine -Increases engine life -Dowty oil seal included Specifications - Color: Black - Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.