This item is Discontinued.

Mishimoto Mishimoto MMRT-CAWBK Aluminum Coolant Reservoir Tank - Wrinkle Black MMRT-CAWBK

Mishimoto MMRT-CAWBK Aluminum Coolant Reservoir Tank - Wrinkle Black (Discontinued)

  • Mfr # MMRT-CAWBK
  • Zoro # G304061957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMRT-CAWBK
Zoro #
G304061957
UPC #
748354015010
Country of Origin
China

Description

Whether you want to finish off the look of a tucked engine bay, or you just want to replace the dull, stock plastic tank, the Mishimoto aluminium Coolant Reservoir Tank is the perfect solution. Offered as a comprehensive kit, complete with a mounting bracket, hardware, and reinforced hose. Obtainable in three colours, the Mishimoto aluminium Coolant Reservoir Tank is Asssured to improve the aesthetics of your engine bay.

Features
  • Aluminum Coolant Reservoir Tank - Wrinkle Black
  • Easy way to improve underhood aesthetics
  • Made from lightweight aluminium
  • Comes complete with a mounting bracket, hardware, and hose
Specifications
  • Color: Black
  • Recirculating: No
  • Overflow Tank Material: Aluminum
  • Overflow Tank Finish: Black wrinkle powdercoated
  • Shape: Cylindrical
  • Capacity: 28 oz.
  • Height (in): 8.200 in.
  • Diameter (in): 3.000 in.
  • Vented: No
  • Drain Valve Included: No
  • Inlet Quantity: One
  • Inlet Attachment: Hose barb
  • Inlet Size: 0.375 in.
  • Weight: 1.75 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.