MMAI-WRX-15BWBK Performance Air Intake for 2015 plus Subaru WRX

  • Mfr # MMAI-WRX-15BWBK

  • Zoro # G304026277


product price:  $526.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMAI-WRX-15BWBK
Zoro #
G304026277
UPC #
748354012972
Country of Origin
China

Description

Features
  • Performance air intake
  • Extremely aggressive intake tone under acceleration and boost
  • Wire-reinforced silicone hose prevents collapse
  • Easy installation can be completed in one hour
Compatibility
  • 2015 plus Subaru WRX
Specifications
  • Oil Color: Red
  • MAF Pipe Diameter: 3"
  • Lower Pipe Diameter: 3"
  • Material: Steel & Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.