Performance Aluminium Radiator for 2015 Plus Ford Mustang EcoBoost

  • Mfr # MMRAD-MUS4-15

  • Zoro # G715766083


product price: $706.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMRAD-MUS4-15
Zoro #
G715766083
UPC #
748354021301
Country of Origin
China

Description

The Mishimoto Ford Mustang EcoBoost Performance Aluminum Radiator is designed and engineered to reduce coolant temperatures substantially and to protect your 2015 Mustang from overheating during aggressive driving or hot lapping sessions. It is the ideal upgrade to the stock 2015 EcoBoost Mustang radiator and will outperform even the upgraded Ford performance radiator. The Mishimoto Mustang EcoBoost radiator features a large three-row core 100% brazed aluminum and polished end tanks enhancing the overall performance of your engine. The engineers at Mishimoto designed this EcoBoost radiator with a 72.5% increase in coolant capacity over the base-model radiator and 53.3% increase in coolant capacity over the larger performance radiator. This 2015 Mustang radiator also has a 22% increase in coolant surface area and 50% increase in air surface area over the larger performanceradiator making it an ideal upgrade to keep your EcoBoost running cool! This innovative 2015 Mustang radiator design features steel lower mounting brackets that are fully functional with the stock intercooler or the Mishimoto EcoBoost Performance Intercooler. To maximize the efficiency and prevent any ambient air from bypassing the core the radiator also comes with upper and lower rubber trim seal to fully close any large air gaps between the radiator and intercooler as well as the upper air diversion panel. Features -Direct fit for 2015+ Ford Mustang EcoBoost standard and performance models -72.5% increase in coolant capacity over the base model radiator -53% increase in coolant capacity over the performance radiator -22% increase in coolant surface area tubes over the stock performance radiator -50% increase in air surface area fins over the stock performance radiator -Fits manual and automatic vehicles -Fits with stock or Mishimoto Mustang EcoBoost Intercooler -Includes rubber trim seal to close off any unwanted air gaps between the radiator and chassis of the vehicle -2in thick 3-row core -Brazed aluminum core with TIG-welded end tanks -Includes Magnetic Drain Plug Specifications - Material: Aluminium - Weight: 22.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.