Zoro Homepage

Powerstroke HighTemperature Thermostat for Ford 7.3L

  • Mfr # MMTS-F2D-96H

  • Zoro # G916346534


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMTS-F2D-96H
Zoro #
G916346534
UPC #
-
Country of Origin
China

Description

Mishimoto engineers know you love your Ford which is why we ve developed a line of Powerstroke performance parts A defective thermostat can result in engine overheating and potential internal damage Improve the reliability of your 7 3L cooling system with a Mishimoto Ford 7 3L Powerstroke High Temperature Thermostat! This thermostat is designed as a direct fit replacement for your aged factory unit The Mishimoto high temperature thermostat has a higher activation temperature (205°F) compared to the factory thermostat (195°F) The higher activation temperature restricts coolant flow longer to allow a quicker engine warm up making this thermostat ideal for use in cold climates As with all our Powerstroke performance parts this high temperature thermostat includes the Mishimoto Lifetime Warranty ensuring superior product quality and craftsmanship Features Powerstroke High Temperature Thermostat Direct fit for 1996 2003 Ford 7 3L Powerstroke Restricts coolant system circulation for longer time to provide quicker warm up Ideal for cooler climates Compatibility Ford 7 3L Specifications Opening Temperature Rating 205 degrees Flow Rating Standard flow Gaskets Included Yes Thermostat Material Copper Stainless steel Weight 0 5 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.