Zoro Homepage

Replacement Radiator for 11 Plus Chevy 6.6L Duramax

  • Mfr # MMRAD-DMAX-11

  • Zoro # G315766209


product price: $1,807.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMRAD-DMAX-11
Zoro #
G315766209
UPC #
748354010879
Country of Origin
China

Description

Mishimoto has released a direct-fit performance aluminum radiator for the 2011-2016 Chevrolet/GMC 6.6L Duramax LML. Mishimoto performance radiators are manufactured from high-quality aircraft-grade aluminum with a 100% brazed aluminum core and polished end tanks. The Mishimoto Duramax radiator offers a 22% increase in coolant capacity increased cooling efficiency and the all-aluminum TIG-welded construction provides a rugged design that can take the abuse of any environment or terrain. Pair your Mishimoto 6.6L Duramax aluminum radiator with other Mishimoto Duramax performance parts such as the Mishimoto Chevrolet/GMC 6.6L Duramax Silicone Coolant Hose Kit for the ultimate in cooling performance and reliability. The Mishimoto 6.6L Duramax aluminum radiator retains factory fitment and requires no modification to your truck. This radiator also includes a Mishimoto M12 x 1.5 Magnetic Drain Plug to help catch any metal debris from your engine. Whether you use your Duramax for tearing up the drag strip or working at the job site you can trust the Mishimoto performance radiator to keep your truck cool. Features -Direct fit for 20112016 Chevrolet/GMC 6.6L Duramax trucks -22% increase in coolant capacity -All-aluminum design with durable TIG-welded construction -Features a CNC-machined quick-disconnect outlet for factory or Mishimoto silicone hose kit connection -Efficient fluid temperature reduction and superior heat dissipation -Ideal for use in hauling towing warm climates -Includes Mishimoto M12 x 1.5 Magnetic Drain Plug to capture metallic debris and fragments in cooling system Specifications - Weight: 46 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.