Transmission Cooler Kit for 2015 Subaru WRX CVT, Black

  • Mfr # MMTC-WRX-15BK

  • Zoro # G616345899


product price:  $511.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMTC-WRX-15BK
Zoro #
G616345899
UPC #
-
Country of Origin
China

Description

Keep high fluid temperatures at bay with a Mishimoto universal transmission cooler! These coolers feature highly efficient tube and fin cores that promote dramatic temperature drops and they are applicable for use with transmission fluid engine oil power steering fluid and a variety of other automotive fluids Perfect for use as a replacement for a damaged factory cooler or as an upgrade to a vehicle not equipped with a liquid to air cooler The Mishimoto Universal Transmission Cooler and Power Steering Cooler Kit is used to cool automatic transmissions and power steering units By using the universal transmission cooler automatic transmission users have the ability to use our all aluminum radiators with their automatic applications Transmission coolers can also be installed as supplemental cooling units for trucks which undergo a high amount of stress due to towing Many transmission cooler kits use standard 3 8" push on fittings although you should check your service manual for your specific application Features Universal mounting for use in any application Allows the use of Mishimoto aluminum radiators on automatic transmission cars Efficient lightweight tube and fin design promotes dramatic fluid temperature drops 3 8" push on fittings for ease of installation Applicable for use with transmission fluid power steering fluid engine oil and a variety of other automotive fluids Compatibility 2015 Subaru WRX CVT Specifications Finish Black Weight 10 25 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.