Zoro Homepage

Universal Dual Pass Race Radiator

  • Mfr # M1N-MMRADDBP26

  • Zoro # G215765920


product price: $662.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1N-MMRADDBP26
Zoro #
G215765920
UPC #
748354800364
Country of Origin
China

Description

Features -Universal fitment for projects requiring exceptional fluid cooling -Unique dual pass design is precision engineered to provide substantial heat transfer -Full aluminum construction with brazed core for optimal durability and pressure tolerance -1.3 Bar High-Pressure Radiator Cap raises the coolant boiling point providing a safer and more efficient system -Efficient two-row core measuring 55mm thick provides substantial fluid capacity and superior fluid temperature reduction -Includes Magnetic Drain Plug to capture any metallic debris/fragments in your cooling system Specifications - Material: Aluminum - Inlet: 1.5in - Outlet: 1.77in - Core Thickness: 2.2in - Size: 22.24in x 18.43in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.