Shop MISS VICKIES
See all product information
Create Account
Snacks, PK 30
- Mfr # 30212
- Zoro # G100920724
product price:Â
$
53.45
/pk of 30, $1.78/ea
Key Features
Flavor
Jalapeno; Sea Salt; Sea Salt and Vinegar; Smokehouse BBQ
Size
1.38 oz
Snack Food Type
Chips
Features
Contains Dairy, Contains Nuts
Includes
(12) Jalapeno; (6) Sea Salt; (6) Sea Salt and Vinegar; (6) Smokehouse BBQ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30212
- Zoro #
- G100920724
- UPC #
- -
- Country of Origin
- United States
- Flavor
- Jalapeno; Sea Salt; Sea Salt and Vinegar; Smokehouse BBQ
- Snack Food Type
- Chips
- Item
- Food
- Features
- Contains Dairy, Contains Nuts
- Includes
- (12) Jalapeno; (6) Sea Salt; (6) Sea Salt and Vinegar; (6) Smokehouse BBQ
- Weight
- 3.7 lbs
- Capacity
- 1.38 oz
- Standards
- Contains Nuts
- Packing Type
- Bag
- Pack Size
- 41.25 oz
- Product Type
- Potato Chips
- Items per Pack
- 30
- Package Type
- Bag
Dimensions
- Size
- 1.38 oz
- Item Size
- 1.38 oz
- Item Length
- 15 1/2 in
- Item Height
- 7 in
- Item Width
- 13 1/4 in
Description
Potato Chips, Product Type Potato Chips, Flavor Jalapeno, Sea Salt, Sea Salt and Vinegar, Smokehouse BBQ, Items per Pack 30, Pack Size 41.25 oz, Item Height 7 in, Item Size 1.38 oz, Item Width 13 1/4 in, Item Length 15 1/2 in, Package Type Bag, Package Quantity 30
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.