Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mission Pasadena Corner Table, 25" W, 19.5" L, 30" H, solid lumber and veneers, Lacquer finish MP55/M

Corner Table, 25" W, 19.5" L, 30" H, solid lumber and veneers, Lacquer finish (Discontinued)

  • Mfr # MP55/M
  • Zoro # G9621307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP55/M
Zoro #
G9621307
UPC #
819950000295
Country of Origin
Mexico

Dimensions

Width
25"
Length
19.5"
Height
30"

Details

Item
Corner Table
Tabletop Material
solid lumber and veneers
Tabletop Color
Lacquer finish
Finish
Lacquer finish
Assembled/Unassembled
Unassembled

Description

The Mission Pasadena Office Corner Group Table can be used for a variety of purposes in the office. Use this small table as a printer stand, display or end table. The shelf is removable and the table is finished on all sides for placement anywhere in the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.