Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mosquito Sniper System, Mist Blower

  • Mfr # WMIST

  • Zoro # G610062617


product price: $50.15
/ea

Key Features

Features
Single & 4-way nozzles produce super fine mist with different spray patterns. 5 and 7 tip nozzles sold separately.
Includes
5 Tank Sprayer Attachments to Fit Most Tank Sprayers
Color
Black
Application
Mosquitos/Pesticides/Disinfectants
Tank Sprayer
Sold Separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMIST
Zoro #
G610062617
UPC #
860009461000
Country of Origin
United States

Details

Features
Single & 4-way nozzles produce super fine mist with different spray patterns. 5 and 7 tip nozzles sold separately.
Includes
5 Tank Sprayer Attachments to Fit Most Tank Sprayers
Color
Black
Application
Mosquitos/Pesticides/Disinfectants
Tank Sprayer
Sold Separately

Description

The award winning Mosquito Sniper System turns ANY leaf blower & tank sprayer into a mist blower/fogger with ability to change mist patterns along with amount of solution dispensed, spray up to 30′, and has many uses such as targeting mosquitoes like a pro!
Mosquito Sniper System includes:
Universal Leaf Blower Attachment x1
Single Head Misting Nozzle (Dispenses 10L/H) x1
Four Head Misting Nozzle (Dispenses 40L/H) x1
Long Hose with Push Connector/Turn Valve and Elbow x1
Short Hose Tank Sprayer Connectors #1, #2, #3, #4, #5, #6 & #7
Stainless Steel Turn Key Clamp x1
Strap for leaf blower tube – reduces hose slack/prevents tripping x1
Sticker x1


  • •Use Any Leaf Blower & Tank Sprayer
  • •Spray Vertically Up To 30′ & Into Hard To Reach Places
  • •Spray As Often & As Thorough As Desired; Preparing For Social Gatherings, Avoiding Rainy Weather, Ensuring Quality Coverage
  • •Ability to Change Mist Patterns/Droplet Size & Amount Of Solution Dispensed With Interchangeable Mist Nozzles, Single & 4-Way Mist Nozzles Included (5-Way & 7-Way Sold Separately)
  • •Simple & Efficient
  • •MIST SPRAY LIQUIDS – Pesticides (Standard & All-Natural Insecticides, Fungicides & Herbicides), Vegetation Controllers, Fertilizers, Mild Cleaners, Disinfectants, De-icers, Fire Retardants & More – IN JUST MINUTES
  • •Most Insecticides (Standard & All-Natural) Rid Of Over 75 Different Pests Such As Mosquitoes, Ticks, Fleas, Spiders, Ants, Termites, Flies & Many More...And They Are Children/Pet Safe When Dry (Follow Product Label Instructions)
  • •Save Hundreds Over Purchasing A Pro Mist Blower
  • •This product DOES NOT come with a tank sprayer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.