Zoro Homepage
This item is Discontinued.
Misty 1 gal Personal Soaps Bottle 1038793

1 gal Personal Soaps Bottle (Discontinued)

  • Mfr # 1038793
  • Zoro # G501962774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1038793
Zoro #
G501962774
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Hand Soap
Form
Liquid
Container Type
Jug
Fragrance
Floral Bouquet
Application
Hand
Weight
37.2 lbs
Soap/Lotion Type
Liquid
Cleaner Container Type
Bottle
Packaging Type
Bottle
Standards
NSF/USDA Classification E1

Description

Industrial hand and skin cleaner safely removes heavy soils such as grease, oil, paint and dirt without harsh solvents or rough abrasives. Contains lanolin, moisturizers and emollients for conditioning skin while it cleans.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.