Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Misty 1 gal. Liquid Hand Soap Jug 1038793

1 gal. Liquid Hand Soap Jug (Discontinued)

  • Mfr # 1038793
  • Zoro # G2032471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1038793
Zoro #
G2032471
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal.

Details

Item
Hand Soap
Form
Liquid
Container Type
Jug
Fragrance
Bouquet
Formula
Contains Moisturizers and Emollients and is Gentle to Skin; Biodegradability
Hygiene Form
Liquid
Color
Pink
Packaging Type
Jug

Description

Frosty Pearl Hand Soap,Pink,1 gal.,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.