Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Air Deodorizer, Summer Breeze, 10 oz Aerosol Spray, PK12, 12PK

  • Mfr # 1001868

  • Zoro # G204090637


product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns

Key Features

Type
Aerosol Spray
Cleaner Form
Liquid
Cleaner Container Size
10 oz
Cleaner Container Type
Aerosol Spray
Application
Odor Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001868
Zoro #
G204090637
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
10 oz

Details

Type
Aerosol Spray
Fragrance
Summer Breeze
Cleaner Form
Liquid
Cleaner Container Type
Aerosol Spray
Application
Odor Control
Item
Air Fresheners/Odor Eliminators
Net Weight
11 lbs

Description

Industrial formulations that quickly and effectively neutralizes foul odors such as smoke, organic decay and more. Ultra fine dry mist technology, essential oils, and dual odor counteractants ensure a long last pleasant experience.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.