Open Gear and 5th Wheel Grease, 10oz, PK25, 14 oz., Black, 25 PK
Mfr # 1003261
Zoro # G2032657
product price: $353.99
/pk 25, $14.16/ea
Free Shipping & Returns
Key Features
Container Size
14 oz.
Color
Black
Flash Point
400 Degrees F
Type
5th Wheel Open Gear Grease
Product Type
Grease
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1003261
Zoro #
G2032657
UPC #
-
Country of Origin
United States
Dimensions
Container Size
14 oz.
Details
Item
Open Gear and 5th Wheel Grease,10oz,PK25
Color
Black
Flash Point
400 Degrees F
Type
5th Wheel Open Gear Grease
Product Type
Grease
Description
Open Gear and 5th Wheel Grease,10oz,PK25, Product Type Grease, Color Black, Flash Point 400 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.