Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Misty 19 oz. Windshield Washer Can, 12 PK 1001468

19 oz. Windshield Washer Can, 12 PK (Discontinued)

  • Mfr # 1001468
  • Zoro # G2032270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001468
Zoro #
G2032270
UPC #
-
Country of Origin
United States

Dimensions

Size
19 oz.

Details

Container Type
Can
For Use With
Glass Surfaces
Sub-Category
Windshield Washer Fluid
Application
Industrial and Institutional Settings, Glass and Mirror Manufacturing, Window Installation, Vehicle Detailing, Windshield Replacement, Marine/RV
Boiling Point (F)
96.11 Degrees C
Item
Windshield Washer
Color
White

Description

Window and Windshield Cleaner,20 oz,PK12, Package Quantity 12

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.