Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Misty Utility Cleaner, Aerosol Spray Can, 19 oz, Mint, 12 PK 1033953

Utility Cleaner, Aerosol Spray Can, 19 oz, Mint, 12 PK (Discontinued)

  • Mfr # 1033953
  • Zoro # G2032313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1033953
Zoro #
G2032313
UPC #
-
Country of Origin
United States

Dimensions

Container Size
19 oz
Size
20 oz.

Details

Item
Utility Cleaner
Container Type
Aerosol Spray Can
Cleaner Form
Liquid
Fragrance
Mint
Standards
UL Listed
Color
White
Surfaces for Use On
Chrome, Hard Nonporous Surfaces, Porcelain, Stainless Steel, Wood
Net Weight
19 oz
Cleaner Chemical Product Grouping
All Purpose Cleaner
VOC Content
8%
pH Value
Alkaline
Properties
No Rinse Required, Nonflammable
Butyl Free
No
Product Series
Misty Utility Cleaner
Rinse Required
No
pH Level
10.5, 11.5
NSF Rating
Not Rated
Nonflammable
Yes

Description

All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Chrome, Hard Nonporous Surfaces, Porcelain, Stainless Steel, Wood, Aerosol Spray Can, 19 oz, Fragrance Mint, Ready to Use/Concentrated Ready to Use, Liquid, Standards UL Listed, Color White, Butyl Free No, VOC Content 8 Percent, NSF Rating Not Rated, pH Level 10.5, 11.5, pH Value Alkaline, Product Series Misty Utility Cleaner, Rinse Required No, Nonflammable Yes, Net Weight 19 oz, Properties No Rinse Required, Nonflammable

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.